1" 174A Relief Valve (55lb)

Brand:
Watts
SKU:
0275056
Rating:
(0)
Q&A:
(0)
1" 174A Relief Valve (55lb)
Hover image to zoom

1" 174A Relief Valve (55lb)

Brand:
Watts
SKU:
0275056
Rating:
(0)
Q&A:
(0)
$287.40 each
Out of Stock
Out of Stock
Get it Fri, Feb 24 - Fri, Mar 3
Non-Potable Water Applications
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Size icon
1"
Pressure Set Point icon
55 psi
Material icon
Bronze
Thread Type icon
Female Thread Type
Temperature Range (F) icon
250°F Max
Connection Type icon
Threaded Connection
Description
Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control. Standard Pressure Setting: 30psi (206.9 kPa), Pressure Range: In 5psi (34.5 kPa) increments from 30 to 150psi (2 to 10 bar) with corresponding high ratings from 650,000 to 14,370,000 BTU/hr. (wattsregulator.com)
Specs
Size:

1"

Capacity:

1590000 BTU/hr

Pressure Set Point:

55 psi

Material:

Bronze

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy