Pros, Join Our TradeMaster Program!
Description
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0556019 is recommended.

Series N240X, N241X Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to domestic hot water supply tanks and hot water heaters. They feature a bronze body, stainless steel spring and thermostat tube, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model N240X has a NPT female inlet and NPT female outlet. Mode N241X has a NPT male inlet and NPT female outlet. Series N240X, N241X are ASME rate and CSA listed. Temperature Relief: 210°F (99°C), Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).
Hide Description
Manuals (1)
Specs
Size:

1"

Thermostat Length:

6"

ASME Rating (BTU/HR):

4059000

CSA Rating (BTU/HR):

730000

Inlet Type:

FNPT

Material:

Bronze

Outlet Type:

FNPT

Pressure Set Point:

110 psi

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.