Series N240X, N241X Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to domestic hot water supply tanks and hot water heaters. They feature a bronze body, stainless steel spring and thermostat tube, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model N240X has a NPT female inlet and NPT female outlet. Mode N241X has a NPT male inlet and NPT female outlet. Series N240X, N241X are ASME rate and CSA listed. Temperature Relief: 210°F (99°C), Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).
1-1/4" N241X5 T&P Relief Valve
0318825 1-1/4" N241X5 T&P Relief Valve


This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Need replacement parts for this unit?
Series N240X, N241X Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to domestic hot water supply tanks and hot water heaters. They feature a bronze body, stainless steel spring and thermostat tube, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model N240X has a NPT female inlet and NPT female outlet. Mode N241X has a NPT male inlet and NPT female outlet. Series N240X, N241X are ASME rate and CSA listed. Temperature Relief: 210°F (99°C), Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).
Size: |
1-1/4" |
Thermostat Length: |
5" |
ASME Rating (BTU/HR): |
4059000 |
CSA Rating (BTU/HR): |
730000 |
Material: |
Bronze |
Inlet Type: |
MNPT |
Outlet Type: |
FNPT |
Pressure Set Point: |
150 psi |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.