Pros, Join Our TradeMaster Program!
Description
This Series 740 Boiler Pressure Relief Valve is used in hot water space heating boiler applications to protect against excessive pressure on all types of hot water space heating boiler equipment. It consists of an iron body construction with expanded outlet drain connections for hot water space heating boilers, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It offers large discharge capacity, resists corrosive water conditions, resists sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.
Features:
  • Seat located above drain; water can't be trapped and sediment can't foul seat.
  • Non-mechanical seat-to-disc alignment will not stick or freeze.
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
Specifications:
  • Pressure: 40 psi
  • Maximum Temperature: 250 F (121 C)


Features:
  • Iron body construction
  • Nonmetallic disc-to-metal seating
  • Hide Description
    Manuals (1)
    Specs
    Pressure Set Point:

    40 psi

    Capacity:

    1139000

    Min Pressure (PSI):

    30

    Max Pressure (PSI):

    75

    Max Temp (F):

    250°F

    Inlet Size:

    3/4"

    Outlet Size:

    1"

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.