COVID-19 Landing Page
Description
This Series 740 Boiler Pressure Relief Valve is used in hot water space heating boiler applications to protect against excessive pressure on all types of hot water space heating boiler equipment. It consists of an iron body construction with expanded outlet drain connections for hot water space heating boilers, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It offers large discharge capacity, resists corrosive water conditions, resists sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.
Features:
  • Seat located above drain; water can't be trapped and sediment can't foul seat.
  • Non-mechanical seat-to-disc alignment will not stick or freeze.
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
Specifications:
  • Pressure: 45 psi
  • Maximum Temperature: 250 F (121 C)
Read more
Manuals (1)
Specs
Pressure Set Point:
45 psi
Capacity:
1245000 BTU/hr
Inlet Size:
3/4"
Outlet Size:
1"
Material:
Iron
Application:
Heating
Thread Type:
Female
Temperature Range (F):
250°F Max
Connection Type:
Threaded
ASME:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.