Apply to be a TradeMaster!
1-1/2" x 2" Boiler Pressure Relief Valve (45 psi)
Hover image to zoom

1-1/2" x 2" Boiler Pressure Relief Valve (45 psi)

Brand:
Watts
SKU:
0383742
Rating:
(1)
Q&A:
(0)
1-1/2" x 2" Boiler Pressure Relief Valve (45 psi)
Hover image to zoom
$422.55 each
Out of Stock
Out of Stock
Get it Thu, Apr 13 - Thu, Apr 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Pressure Set Point icon
45 psi
Inlet Size icon
1-1/2"
Outlet Size icon
2"
Material icon
Iron
Thread Type icon
Female Thread Type
Temperature Range (F) icon
250°F Max

Description

This Series 740 Boiler Pressure Relief Valve is used in hot water space heating boiler applications to protect against excessive pressure on all types of hot water space heating boiler equipment. It consists of an iron body construction with expanded outlet drain connections for hot water space heating boilers, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It offers large discharge capacity, resists corrosive water conditions, resists sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.
Features:
  • Seat located above drain; water can't be trapped and sediment can't foul seat.
  • Non-mechanical seat-to-disc alignment will not stick or freeze.
  • Water seal of high temperature resisting material isolates spring working parts from water during relief
Specifications:
  • Pressure: 45 psi
  • Maximum Temperature: 250 F (121 C)

Specs

Pressure Set Point:

45 psi

Capacity:

3903000 BTU/hr

Inlet Size:

1-1/2"

Outlet Size:

2"

Material:

Iron

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy