COVID-19 Landing Page
Description
"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Series 1156F feed water pressure regulators are designed to fill the boiler and system piping with water and to maintain water pressure in the system at all times. These valves also provide make up water to the system in the event of system leaks. Series 1156F features a high capacity performance as well as unique simplified servicing accessibility for complete unitized maintenance.

Specifications:
  • Maximum Pressure: 100psi (6.9 bar)
  • Maximum Temperature: 212 Degrees F (100 Degrees C)
  • Adjustment Range: 10 - 25psi (68.7 - 172.4 kPa)
    set at 15psi (103.4 kPa)

Features:
  • Iron valve body with union solder connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling
Read more
Specs
Size:
1/2"
Connection Type:
C Union x FNPT
Material:
Cast Iron
Pressure Range:
10 to 25 psi
Min Pressure (PSI):
10
Max Pressure (PSI):
25
Application:
Heating
Max Inlet Pressure:
100 PSI
Pressure Set Point:
Factory Set at 15 psi
Temperature Range (F):
212°F Max
Width (Inches):
3-1/2"
Height (Inches):
5.375
Weight (lbs):
2.3 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

14 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.