COVID-19 Landing Page
Description
Series BD1156F feed water pressure regulators are designed to fill the boiler and system piping with water and to maintain water pressure in the system at all times. These valves also pro- vide make up water to the system in the event of system leaks. Series BD1156F features a high capacity performance as well as a unique push-button fast fill engagement with auto-stop that prevents over-pressurizing the system.

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the ""Safe Drinking Water Act,"" which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."
Read more
Manuals (1)
Specs
Connection Type:
FNPT x FNPT
Size:
3/4"
Material:
Bronze
Max Pressure (PSI):
100
Pressure Range:
8 to 21 psi
Pressure Set Point:
15 psi
Product Type:
Regulator
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.