Pros, Join Our TradeMaster Program!
Description
Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

All bronze body construction union 1/2" union solder inlet x 1/2" NPT outlet

Series BD911 combination fill valve and backflow preventer consists of a Model 9D backflow preventer and Model BD1156F feed water pressure regulator in one pre-assembled unit. This valve is a high capacity valve designed for use on boiler feed lines to provide make-up water to the boiler and prevent backflow when supply pressure fails below system pressure and incorporates a unique push-button fast fill engagement with auto-stop that prevents over-pressurization.

Features
  • Pre-assembled for ease of installation
  • Push button fast fill with auto-stop to prevent system over-pressurization
  • Dial indicator eliminates need for pressure gauge
  • Same lay length as Watts 911
  • High capacity fill valve for quick system filling and purging
Specifications
A combination bronze dial set fill valve and backflow preventer shall be installed on the boiler feed line to provide make-up water to the boiler. The valve shall contain a Watts Regulator Model 9D backflow preventer and Model BD1156 dial set feed water pressure regulator. The combination fill valve and backflow preventer shall be a Watts Series BD911.

Pressure – Temperature Maximum Temperature: 212°F (100°C) Maximum Working Pressure: 100psi (6.9 bars) Adjustment Range: 8-21psi (55-145 kPa) with 25psi (172.4kPa) auto-stop fast fill Factory set at 15psi (103.4 kPa) Dial indicator +/- 2 psi
Hide Description
Manuals (1)
Specs
Application:

Plumbing

Size:

1/2"

Material:

Bronze

Connection Type:

Sweat x NPT

Max Pressure (PSI):

100

Max Temp (F):

212°F

Min Pressure (PSI):

8

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.