TM_Acquisition-S
BD1156F 1/2" Copper Press Bronze Dial Set Feed Water Pressure Regulator
Hover image to zoom

BD1156F 1/2" Copper Press Bronze Dial Set Feed Water Pressure Regulator

Brand:
Watts
SKU:
0386475
Rating:
(0)
Q&A:
(0)
BD1156F 1/2" Copper Press Bronze Dial Set Feed Water Pressure Regulator
Hover image to zoom
$206.74 each
Out of Stock
Out of Stock
Get it Wed, Oct 25 - Wed, Nov 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Bronze
Connection Type icon
Copper Press Connection
Size icon
1/2"
Temperature Range (F) icon
212°F Max

Description

Note: Image displayed does not represent actual product. This model comes with copper press connections.

Series BD1156F feed water pressure regulators are designed to fill the boiler and system piping with water and to maintain water pressure in the system at all times. These valves also provide make up water to the system in the event of system leaks. Series BD1156F features a high capacity performance as well as a unique push-button fast fill engagement with auto-stop that prevents over-pressurizing the system.

Specifications:
  • Maximum Temperature: 212°F (100°C)
  • Maximum Working Pressure: 100psi (6.9 bar)
  • Adjustment Range: 8-21psi (55-145 kPa) with 25psi auto-stop fast fill, Dial indicator +/- 2 psi, Factory set at 15psi (103.4 kPa)

Features:
  • Push button fast fill with auto-stop
  • Tight seating check valve
  • Dial indicator eliminates need for pressure gauge
  • Dial setting visible from top/side
  • Same lay length as Watts 1156F
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specs

Connection Type:

Copper Press

Size:

1/2"

Material:

Bronze

Application:

Heating

Max Inlet Pressure:

100 PSI

Temperature Range (F):

212°F Max

Pressure Range:

10 to 25 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy