Pros, Join Our TradeMaster Program!
Description
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0792014 is recommended.

Series 800M4QT Anti-Siphon Pressure Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of bronze body construction, silicone rubber check valve disc, plastic check valve seat, stainless steel springs, a bonnet with silicone rubber O-ring seal, a lightweight plastic disc float, tee handle or lever handle shutoffs, and test cocks for winterization draining. Series 800M4QT is ideal in health hazard continuous pressure applications such as irrigation systems and industrial process water systems where the water enters the equipment at or below its flood rim. Maximum Pressure:150psi (10.3 bar), Minimum Pressure: 15psi (55kPa)
Hide Description
Specs
Application:

Plumbing

Size:

1-1/2"

Material:

Bronze

Max Pressure (PSI):

150

Max Temp (F):

140°F

Height (Inches):

9.5"

Width:

9-1/4"

Connection Type:

Female Threaded

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.