COVID-19 Landing Page
Description
Watts 909RPDA Reduced Pressure Detector Assemblies prevent the reverse flow of fire protection system substances from being pumped or siphoned into the potable water supply. The 909RPDA incorporates a meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. It consists of an epoxy-coated cast iron body with stainless steel trim, bronze gate valves, a pressure-differential relief valve, shutoff valves, and bronze ball-type test cocks. Series 909RPDA provides maximum flow at low pressure drop utilizing the patented "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. Maximum Working Pressure: 175psi (12.06 bar).
Read more
Specs
Application:
Plumbing
Size:
8"
Max Pressure (PSI):
175
Temperature Range (F):
33°F to 140°F
Max Temp (F):
140°F
Min Temp (F):
33°F
Product Type:
Backflow Preventer
Length:
78-1/2"
Features:
Cubic Feet Per Minute Meter
UL/FM outside stem and yoke resilient seated gate valves
Material:
Cast Iron
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.