Pros, Join Our TradeMaster Program!
Description
Watts LF909 Lead FreeReduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of a bronze body construction, bronze ball valve shutoffs, and bronze test cocks. Watts 909 features a patented "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).
Hide Description
Specs
Size:

3/4"

Product Type:

Backflow Preventer

Material:

Bronze

Water Temperature:

33°F to 140°F Continuous

180°F Intermittent

Max Pressure (PSI):

175

Lead Free:

Yes

Features:

1/4 Turn Ball Valves

Weight (lbs):

14 lbs

Connection Type:

Female Threaded

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.