1-1/4" 909M1 QT Bronze RPZ Assembly
0391010 1-1/4" 909M1 QT Bronze RPZ Assembly






Free Shipping This item ships free
Need replacement parts for this unit?
Size: |
1-1/4" |
Product Type: |
Backflow Preventer |
Material: |
Bronze |
Water Temperature: |
33°F to 210°F |
Connection Type: |
Male Threaded |
Max Pressure (PSI): |
175 |
Lead Free: |
Yes |
Features: |
1/4 Turn Ball Valves |
Weight (lbs): |
40 lbs |
How can we improve this page? Let us know
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.