2" LF909M1-QT Lead Free Bronze RPZ Assembly
0391012 2" LF909M1-QT Lead Free Bronze RPZ Assembly




Free Shipping This item ships free
Need replacement parts for this unit?
Size: |
2" |
Product Type: |
Backflow Preventer |
Material: |
Bronze |
Water Temperature: |
33°F to 140°F Continuous 180°F Intermittent |
Max Pressure (PSI): |
175 |
Connection Type: |
Male Threaded |
Features: |
Stainless steel check modules for hot and harsh water conditions 1/4 Turn Ball Valves |
Weight (lbs): |
40 lbs |
Lead Free: |
Yes |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.