TM_Acquisition-S
4" 994 Stainless Steel Reduced Pressure Zone Assembly (994-OSY)
Hover image to zoom

4" 994 Stainless Steel Reduced Pressure Zone Assembly (994-OSY)

Brand:
Watts
SKU:
0438049
Rating:
(0)
Q&A:
(0)
4" 994 Stainless Steel Reduced Pressure Zone Assembly (994-OSY)
Hover image to zoom
$5,452.33 each
Out of Stock
Out of Stock
Get it Fri, Oct 13 - Tue, Oct 24

Lift Gate

This product weighs 350 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
4"
Material icon
Stainless Steel
Max Pressure (PSI) icon
175 PSI
Max Temp (F) icon
110°F Max Temp
Min Temp (F) icon
33°F Min Temp

Description

This 4" lead free reduced pressure zone assembly backflow preventer helps prevent the reverse flow of fire protection substances and water of non-potable quality from being pumped or siphoned into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as health hazards and from other contaminants found at the service line entrance. This assembly consists of a short lay length stainless steel body, test cocks, corrosive resistant stainless steel bottom mounted relief valve, torsion spring check valves, and outside stem and yoke resilient seated gate valves.

Features:
  • Torsion spring check valves provides maximum flow at low pressure drop
  • UL and FM outside stem and yoke resilient seated gate valves
  • Stainless steel body is half the weight of competitive designs reducing installation and shipping costs
  • Bottom mounted relief valve reduces clearance requirements when installed against an outside wall
  • Thermoplastic check valves with stainless steel hinge pins for trouble-free operation
  • Compact construction for smaller enclosures
  • Health hazard application
  • No special tools are required for servicing
  • Short end to end dimensions makes retrofit easy

Specs

Size:

4"

Material:

Stainless Steel

Max Pressure (PSI):

175

Max Temp (F):

110°F

Min Temp (F):

33°F

Features:

UL/FM outside stem and yoke resilient seated gate valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy