TM_Acquisition-S
3/4" 40XL-5 Lead Free T&P Relief Valve (150 psi)
Hover image to zoom
3/4" 40XL-5 Lead Free T&P Relief Valve (150 psi)
Hover image to zoom
$204.83 each
In Stock
In Stock
Get 28 Mon, Oct 2
More Available
Fast Track Logo
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Inlet Type icon
MNPT
Outlet Type icon
FNPT
Pressure Set Point icon
150 psi
Max Temp (F) icon
210°F Max Temp
Lead Free icon
Yes

Description

**Lead Free

Series LF40L, LF40XL Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters. They feature a Lead Free* brass body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model LF40L has a short thermostat for installation directly in available tank tapings. Model LF40XL has an extension thermostat for installation in the hot water outlet within the allowable distance from the top of the tank. Series LF40L, LF40XL valves are ASME rated and CSA listed.

Specs

Size:

3/4"

Max Temp (F):

210°F

Thermostat Length:

5"

Inlet Type:

MNPT

CSA Rating (BTU/HR):

205000

Outlet Type:

FNPT

ASME Rating (BTU/HR):

1437600

Application:

Heating

Pressure Set Point:

150 psi

Lead Free:

Yes

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy