TM_Acquisition-S
1" Lead Free N240X6 T&P Relief Valve
Hover image to zoom
1" Lead Free N240X6 T&P Relief Valve
Hover image to zoom
$945.32 each
Out of Stock
Out of Stock
Get it Thu, Oct 12 - Thu, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1"
Inlet Type icon
FNPT
Outlet Type icon
FNPT
Pressure Set Point icon
150 psi
Material icon
Bronze
Lead Free icon
Yes

Description

**Lead Free

Series N240X, N241X Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to domestic hot water supply tanks and hot water heaters. They feature a bronze body, stainless steel spring and thermostat tube, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model N240X has a NPT female inlet and NPT female outlet. Mode N241X has a NPT male inlet and NPT female outlet. Series N240X, N241X are ASME rate and CSA listed. Temperature Relief: 210°F (99°C), Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).

Specs

Size:

1"

Thermostat Length:

6"

CSA Rating (BTU/HR):

730000

ASME Rating (BTU/HR):

4059000

Inlet Type:

FNPT

Material:

Bronze

Outlet Type:

FNPT

Pressure Set Point:

150 psi

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy