COVID-19 Landing Page
Description
Series LF210-5 automatic gas shutoff valves are positive-acting energy shutoff for the emergency temperature protection of gas water heaters. They are self-contained devices independent of all other operating controls. They provide protection against overheating water in the domestic hot water supply heating systems by automatically shutting off the gas supply to the heater in the event that the water temperature reaches 210°F (99°C). Series LF210-5 must be manually reset in order to resume heater service. This feature serves as a warning of malfunctioning of the normal operating controls. Manual resetting is easily done and does not require dismantling or replacing of any part of the valve. See “Reset Button” feature. The LF210-5 features Lead Free construction to comply with Lead Free installation requirements.

This gas shutoff differs from other contemporary design in that Watts engineers have embodied the time tested Watts auto-thermatic thermal actuator principle along with a snap-acting trip latch which closes the valve at a definite controlled temperature.

Models LFL210-5 M2, LFLL210-5 M2 and LFLLL210-5 M2 feature extended shanks for up to 2 inch thick insulation for use with the new generation of water heaters containing extra thick insulation.

Features:
  • Seating - Buna N disc to metal seating assures positive seal for shutting off the gas to burner in the event of high water temperature conditions
  • Reset Button - After operating from high temperature, the gas shutoff must be manually reset (opened). Pressing the reset button in as far as it will go and then releasing, opens the valve and allows gas to again flow to the burner
  • Trip Latch Assembly - Snap acting latch releases the valve to closed at a definite controlled temperature. Stainless steel spring seats valve when trip latch releases valve to closed position
  • Thermostat - Operates trip latch in response to water temperature. Thermobulb, temperature sensitive portion, is at end of extension tube for accurate response to tank temperature
Read more
Specs
Application:
Heating
Material:
Bronze
Size:
3/4"
Connection Type:
Threaded
Thread Type:
Female
Male
Inlet Type:
MNPT
Outlet Type:
FNPT
Temperature Range (F):
210°F Max
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.