3/4" LF53L Poppet Type Pressure Relief Valve, Lead Free (150 psi)
Hover image to zoom

3/4" LF53L Poppet Type Pressure Relief Valve, Lead Free (150 psi)

Brand:
Watts
SKU:
0556034
Rating:
(0)
Q&A:
(0)
3/4" LF53L Poppet Type Pressure Relief Valve, Lead Free (150 psi)
Hover image to zoom
$40.94 each
Backorder
Backorder
Get it Fri, Jan 12 - Fri, Feb 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Pressure Set Point icon
150 psi
Material icon
Copper Alloy
Lead Free icon
Yes

Description

This 3/4" lead free pressure relief valve is used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters. It consists of a lead free copper alloy body with 3/4 inch NPT threaded male inlet and 3/4 inch NPT threaded female (drain) outlet, test lever, and stainless steel spring. It is ASME rated. The pressure relief is set at 150 psi (10.3 bar).

Features:
  • Lead free copper alloy body construction
  • ASME approved
  • Test lever included
  • Relieves excessive pressure on tankless water heaters

Specs

Material:

Copper Alloy

Lead Free:

Yes

Size:

3/4"

Type:

Pressure Relief Valve

Pressure Set Point:

150 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy