Pros, Join Our TradeMaster Program!
Description
Watts Quick-Connect design allows for quick and easy connections without installation tools. Simply cut the plastic, copper, CPVC or polybutylene piping and snap a Watts Quick-Connect fitting in place for a zero leak connection.

Watts Quick-Connect Connectors are produced of off-white polysulfone, a high performance thermal plastic material, and are manufactured for many years of trouble free service.
Read more
Manuals (2)
Specs
Size:
3/4" x 1/2"
PEX Size:
1/2"
3/4"
Material:
Polysulfone
Application:
Plumbing
Standards Met:
NSF
CAN/CSA B137.5
ASTM F877
Tubing Compatibility:
PEX
Polybutylene
CPVC
OD Controlled Copper
Fitting System Compatibility:
Push-Fit
Max Pressure (PSI):
60 psi @ 140°F
150 psi @ 70°F
Warranty:
25 Year Limited
Connection Type:
CTS
Max Temp (F):
180°F
Color:
White
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.