Pros, Join Our TradeMaster Program!
Description
Watts Quick-Connect design allows for quick and easy connections without installation tools. Watts Series 10's polypropylene fittings are made for POU installations and drinking water systems, beverage service, and water filtration applications. Watts Quick-Connect Connectors are produced of off-white polysulfone, a high performance thermal plastic material, and are manufactured for many years of trouble free service.

Hide Description
Manuals (2)
Specs
Size:

1/4"

PEX Size:

1/4"

Standards Met:

ANSI

NSF 61

Tubing Compatibility:

PEX

OD Controlled Copper

Polybutylene

CPVC

Color:

Off-White

Max Pressure (PSI):

@70°F 150

@140°F 60

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.