2" LF800M4QT Anti-Siphon Pressure Vacuum Breaker, Lead Free
Hover image to zoom

2" LF800M4QT Anti-Siphon Pressure Vacuum Breaker, Lead Free

Brand:
Watts
SKU:
0792015
Rating:
(20)
Q&A:
(2)
2" LF800M4QT Anti-Siphon Pressure Vacuum Breaker, Lead Free
Hover image to zoom
0792015 has been discontinued
Discontinued October 12, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
2" LF800M4QT Anti-Siphon Pressure Vacuum Breaker, Lead Free
Brand:
Watts
SKU:
T792015
(20)
In Stock
In Stock
Get 1 Thu, Dec 7
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
2"
Lead Free icon
Yes
Material icon
Bronze
Max Pressure (PSI) icon
150 PSI
Connection Type icon
Female Threaded Connection
Max Temp (F) icon
140°F Max Temp

Description

Series LF800M4QT Lead Free Anti-Siphon Pressure Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of Lead Free bronze body construction, silicone rubber check valve disc, plastic check valve seat, stainless steel springs, a bonnet with silicone rubber O-ring seal, a lightweight plastic disc float, tee handle or lever handle shutoffs, and test cocks for winterization draining. Series LF800M4QT is ideal in health hazard continuous pressure applications such as irrigation systems and industrial process water systems where the water enters the equipment at or below its flood rim. Maximum Pressure:150psi (10.3 bar), Minimum Pressure: 15psi (55kPa)

Specs

Application:

Plumbing

Size:

2"

Material:

Bronze

Max Pressure (PSI):

150

Max Temp (F):

140°F

Height:

9-5/8"

Width (Inches):

10-5/8"

Lead Free:

Yes

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm