Pros, Join Our TradeMaster Program!
Description
Series LF007 Lead Free* Double Check Valve Assemblies prevent the backflow of contaminated water into the potable water supply. It consists of a Lead Free* bronze (1/2 to 2 in) or fused epoxy coated cast iron (2 1/2 to 3 in) body construction that is easy to maintain and service. Series LF007 is ideal at referenced cross-connections identified as non-health hazard applications. Check with local inspection authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).
Hide Description
Specs
Application:

Plumbing

Product Type:

Backflow Preventer

Size:

3"

Material:

Cast Iron

Max Pressure (PSI):

175

Max Temp (F):

140°F

110°F

Temperature Range (F):

33°F to 110°F

Min Temp (F):

33°F

Lead Free:

Yes

Height:

19-5/16"

Features:

non-rising stem resilient seated gate valves

Connection Type:

Flanged x Flanged

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.