4" LF909-DOSY Lead Free Cast Iron RPZ Assembly

Brand:
Watts
SKU:
0792196
Rating:
(0)
Q&A:
(1)
4" LF909-DOSY Lead Free Cast Iron RPZ Assembly
Hover image to zoom

4" LF909-DOSY Lead Free Cast Iron RPZ Assembly

Brand:
Watts
SKU:
0792196
Rating:
(0)
Q&A:
(1)
0792196 has been discontinued
Discontinued December 12, 2022
Unpopular Product on website
Product Highlights
Size icon
4"
Lead Free icon
Yes
Material icon
Cast Iron
Max Pressure (PSI) icon
175 PSI
Description
Series LF909 Lead Free* Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of FDA approved epoxy coated cast iron body construction with stainless steel trim, bronze ball valve shutoffs, and bronze test cocks. Series LF909 features a "air-in/water-out" principle for protection during emergency combined backsiphonage and backpressure conditions It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. The LF909 features Lead Free* construction to comply with Lead Free* installation requirements. Maximum Working Pressure: 175psi (12.06 bar).
Specs
Product Type:

Backflow Preventer

Material:

Cast Iron

Size:

4"

Water Temperature:

33°F to 110°F Continuous

140°F

Max Pressure (PSI):

175

Weight (lbs):

470 lbs

Lead Free:

Yes

Features:

UL/FM outside stem and yoke resilient seated gate valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm