4" LF909-DNRS Lead Free Cast Iron RPZ Assembly

Brand:
Watts
SKU:
0792202
Rating:
(0)
Q&A:
(1)
4" LF909-DNRS Lead Free Cast Iron RPZ Assembly
Hover image to zoom

4" LF909-DNRS Lead Free Cast Iron RPZ Assembly

Brand:
Watts
SKU:
0792202
Rating:
(0)
Q&A:
(1)
0792202 has been discontinued
Discontinued December 12, 2022
Unpopular Product on website
Product Highlights
Size icon
4"
Lead Free icon
Yes
Max Pressure (PSI) icon
175 PSI
Description
Series LF909 Lead Free* Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of FDA approved epoxy coated cast iron body construction with stainless steel trim, bronze ball valve shutoffs, and bronze test cocks. Series LF909 features a "air-in/water-out" principle for protection during emergency combined backsiphonage and backpressure conditions It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. The LF909 features Lead Free* construction to comply with Lead Free* installation requirements. Maximum Working Pressure: 175psi (12.06 bar).
Specs
Size:

4"

Product Type:

Backflow Preventer

Lead Free:

Yes

Max Pressure (PSI):

175

Water Temperature:

33°F to 110°F Continuous

140°F

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm