Apply to be a TradeMaster!
909-AGC Air Gap
Magnifying glass
Hover image to zoom

909-AGC Air Gap

Brand:
Watts
SKU:
0881376
Rating:
(4)
Q&A:
(0)
909-AGC Air Gap
Magnifying glass
Hover image to zoom
$102.78 each
In Stock
In Stock
Get 69 Wed, May 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Height
4-7/8"
Product Highlight: Used With
957 QT, 909 OSY, 909 QT

Description

Series 909 air gaps for RPZ backflow preventers provide the unobstructed, physical separation between the discharge end of a potable water supply line and an open receiving vessel.

This model should be used with 1", 1-1/4", and 1-1/2" RPZ backflow preventers.

Specs

Product Type:

Air Gap

Weight (lbs):

1.5 lbs

Width:

3-1/4"

Height:

4-7/8"

Used With:

957 QT

909 OSY

909 QT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy