Polysulfone Quick-Connect End Stop, 1"
Hover image to zoom
Polysulfone Quick-Connect End Stop, 1"
Hover image to zoom
$11.25 each
Backorder
Backorder
Get it Wed, Mar 27 - Wed, Apr 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1"
Material icon
Polysulfone
Tubing Compatibility icon
OD Controlled Copper, PEX, Polybutylene, CPVC
Fitting System Compatibility icon
Push-Fit
Standards Met icon
CAN/CSA B137.5, ASTM F877, NSF Standards Met
Max Pressure (PSI) icon
@140°F 60, @70°F 150 PSI

Description

This 1 IN quick connect end stop manifold eliminates the need for additional fittings. Produced of polysulfone, a high performance thermal plastic material, this manifold is designed for years of trouble free service. The design allows for quick and easy installation without the use of additional tools.

Features:
  • Designed for years of service
  • No additional tools needed
  • Patented collet design
  • Made of high-performing Polysulfone plastic

Specs

Size:

1"

PEX Size:

1"

Material:

Polysulfone

Application:

Plumbing

Standards Met:

CAN/CSA B137.5

ASTM F877

NSF

Tubing Compatibility:

OD Controlled Copper

PEX

Polybutylene

CPVC

Fitting System Compatibility:

Push-Fit

Max Pressure (PSI):

@140°F 60

@70°F 150

Warranty:

25 Year (Limited)

Connection Type:

CTS

Max Temp (F):

180°F

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy