Pros, Join Our TradeMaster Program!
Description
This three stage Kwik-Change zero waste reverse osmosis system combines the patented zero waste technology with the easy to replace Kwik-Change filters technology giving you simple and Kwik filter changes plus water savings on the water bill and for the environment. Stage 1 is a five micron carbon block filter that provides a reduction of chlorine, chloramines and other materials that cause bad taste and odors. It traps particulate matter like dirt, rust, sand silt and sediment that will affect the taste and appearance of the water. Stage 3 is the heart of the reverse osmosis system membrane. This semi permeable membrane is 1/10,000 of a micron and will effectively reduce total dissolved solids, sodium and a wide range of contaminants such as arsenic, lead, percolate, chromium, copper and radium. It will also remove over 99.95 percent cysts such as giardia and cryptosporidium. Stage 4 is a high quality GAC final filter.

Includes:
  • Kwik-Change filter technology for easy, mess free unit maintenance
  • High flow designed air gap reverse osmosis faucet
  • 60 Gallons per day reverse osmosis membrane
  • Patented zero waste design saves water and saves the environment
Specifications:
  • Maximum RO Production: 60 gallons per day
  • Reverse Osmosis System Style: Kwik-Change
  • Maximum Temp: 100F
  • Minimum Temp: 40F
  • Number of Stages: 4
  • Lead Free: Yes
  • Inlet: 1/4"
  • Concentrate: 1/4"
  • Permeate: 3/8"
  • pH Min: 2
  • pH Max: 11
  • Minimum Pressure: 40 PSI
  • Maximum Pressure: 85 PSI
Hide Description
Specs
Product Type:

Filtration System

Membrane

Sediment Filter

Water Filter

Filter Type:

Carbon Block

Flow Rate (GPD):

60

Lead Free:

Yes

Stages:

3

Reduction Claim:

Total Dissolved Solids (TDS)

Copper

Arsenic

Fluoride

Lead

Barium

Cadmium

Perchlorate

Chromium (Hex)

Nitrates

Radium 226/228

Chromium (Tri)

Turbidity (Cloudiness)

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.