Apply to be a TradeMaster!
OFRES-1035 Whole House OneFlow Residential Anti-Scale System
Hover image to zoom

OFRES-1035 Whole House OneFlow Residential Anti-Scale System

Brand:
Watts
SKU:
7100489
Rating:
(1)
Q&A:
(0)
OFRES-1035 Whole House OneFlow Residential Anti-Scale System
Hover image to zoom
$1,462.37 each
Out of Stock
Out of Stock
Get it Tue, Apr 11 - Tue, Apr 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
100 PSI
Inlet Size icon
1"
Outlet Size icon
1"
Connection Type icon
NPT Connection
Height icon
35"
Diameter (Inches) icon
10" Diameter

Description

OneFlow® Residential Anti-Scale Systems provide a home with protection from internal hardness related scale formation on plumbing surfaces. Water using appliances and plumbing fixtures also enjoy a longer lifespan because hardness scale build up on internal parts no longer occurs. These systems are specifically designed for residential applications. OneFlow® Residential systems should be installed at the point-of-entry to a home to treat both the hot and the cold water.

OneFlow® Residential systems prevent scale by transforming dissolved hardness minerals into harmless, inactive microscopic crystal particles. These crystals stay suspended in the water and are passed to drain, thereby having a greatly educed ability to react negatively like dissolved hardness does. These systems require very little maintenance, no backwashing, no salt, and no electricity. Typical hardness problems, especially build-up of scale in pipes, water heaters, boilers, fixtures, and appliances are no longer a concern.

OneFlow® Residential systems are not water softeners or chemical additives (like anti-scalants or sequestrants). They are scale prevention devices with proven third party laboratory test data and years of successful applications. OneFlow® Residential systems are the one water treatment device that effectively provides scale protection in the home and are a great alternative to water softening (ion exchange) or scale sequestering chemicals.

Features:
  • Chemical free scale prevention and protection – converts hardness minerals to harmless, inactive microscopic crystals making OneFlow® an effective alternative technology to a water softener for the prevention of scale due to water hardness
  • Virtually maintenance free – No salt bags or other chemicals to constantly add
  • No control valve, no electricity and no wastewater
  • Uses environmentally friendly “green” technology
  • Improves efficiency of all water using appliances – both hot† and cold
  • Simple sizing & installation
  • Perfect system for towns or communities where water softeners are banned or restricted
  • OneFlow® - Residential systems do not remove minerals or add sodium to the water supply
  • OneFlow® - Residential systems can be installed as a pretreatment to reverse osmosis (OneFlow® should be the last stage in treatment unless a point-of-use system is being used downstream.)
  • Systems include a bypass valve for a simplified installation

Specs

Product Type:

Water Treatment System

Application:

Point of Entry

Max Pressure (PSI):

100

Flow Rate (GPM):

16

Max Water Temp (°F):

100°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

35"

Diameter (Inches):

10"

Reduction Claim:

Scale

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy