Pros, Join Our TradeMaster Program!
Description
Jet pumps are single stage domestic water pumps designed for pumping potable water in applications where the water is up to 100 feet below pump center line. A pressure switch is a standard feature. A built-in control valve is available on deep well pumps. Deep well pumps can be mounted to either a pre-charged, conventional type, or free standing pressure tank.
Features:
  • Assembled in the US with foreign and domestic parts
  • 1/2 HP; max. flow rate is 348 Gallons Per Hour; (50 PSI)
  • 3/4 in. NPT discharge with 1-1/4 in. NPT suction and 1 in. drive
  • Dual voltage (120V/240V) high efficiency square flange motor (factory set for 120V)
  • Pressure switch is pre-set at 30-50 PSI for automatic operation
  • Durable cast iron volute with dedicated priming port for volute filling
  • For wells 0 ft. - 90 ft. in depth
  • Jet assembly required (sold separately)

  • Read more
    Manuals (2)
    Specs
    Voltage:
    120-240V
    Horse Power:
    1/2
    Discharge:
    3/4" NPT
    Amperage:
    9.2
    Max Flow (GPH):
    384
    Warranty:
    3 Year Limited
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.