Pros, Join Our TradeMaster Program!
Description
Features:
  • 1/2 HP; max. flow rate is 7800 Gallons Per Hour; 6420
  • GPH at 10 ft. of discharge lift
  • Reinforced, corrosion-resistant, thermoplastic submersible effluent pump
  • Combination 2 in./3 in. NPT discharge connections
  • Ideal for basement or below grade installation
  • Hide Description
    Specs
    Type:

    Automatic

    Manual

    Horse Power:

    1/2

    Discharge:

    2" NPT

    3"

    Voltage:

    120v

    Flow at 5 FT Head:

    120 GPM

    Warranty:

    1 Year

    ×

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.