Pros, Join Our TradeMaster Program!
Description
Tested to 1 million cycles, for performance that lasts, WAYNE Pumps exceeds an average life of 1 million cycles!

WAYNE Pumps' energy efficient motors, and engineered design provide the ultra-quiet experience you won't believe. The Hardest Working Pumps, You'll Never Hear™.
Durable epoxy-coated and rugged cast iron construction, for long life in tough sump pump applications

Features:
  • Durable epoxy-coated and reinforced thermoplastic construction, for long life in tough sump applications
  • High performance; max. flow rate is 3750 Gallons Per Hour; 2718 GPH at 10 ft. of discharge lift
  • Integrated Vertical Float Switch with Solid, Leak Free Polypropylene Float for automatic operation; 9 in. ON level and 4 in. OFF level
  • No need for weep holes; Unique Top Suction Design reduces clogging and prevents air lock condition
  • Engineered with Upper and lower ball bearings, in sealed oil bath, for virtually silent operation
  • Designed with Premium John Crane Carbon/Ceramic Shaft Seals for quality that lasts.
  • Cast Iron Seal Plate Prevents Leaks and Galvanic Corrosion
  • 1-1/2 In. NPT Discharge for compliance with building codes
  • 120 V, PSC, Oil-Filled 1/3 HP Motor
  • Float Guard, Protects Switch from Hang-Ups from Debris and side of pit
  • Abrasion Resistant Glass Reinforced Polycarbonate Impeller for Reliability
  • 8 ft Water Resisitant Power Cord provides easy access to nearby GFCI protected outlet
  • For easy installation, use in 11 in. diameter or larger sump basins.
  • UL agency approved
  • 1 Year Limited Warranty
Read more
Manuals (2)
Specs
Type:
Automatic
Application:
Plumbing
Horse Power:
1/3
Amperage:
9.5
Flow at 10 FT Head:
2718
Flow at 15 FT Head:
1920
Flow at 5 FT Head:
3300
Approvals:
UL/CSA
Cord Length:
8'
Weight (lbs):
12 lbs
Voltage:
120v
Discharge:
1-1/2" FNPT
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.