Pros, Join Our TradeMaster Program!
Description
This portable, submersible utility pump is designed and intended for non-automatic use in water. The unit is equipped with an 8-ft. 3-prong grounding- type power cord. The motor is oil filled and sealed for cooler running and designed to operate under water. The non-clogging impeller design minimizes debris from stopping the pump. The elbow fitting allows convenient discharge through a garden hose.

Features:
  • Requires 2 5/8 in. of water to prime
  • Pumps dirty water with small (1/2 in.) solids; removes water down to 3/8 in. of surface
  • Corrosion resistant, sealed thermoplastic construction
  • Fully submersible
  • 1/2 HP; max. flow rate is 2600 Gallons Per Hour; 1680 GPH at 10 ft. of discharge lift
  • 1-1/4 in. discharge with 3/4 in. garden hose adapter
  • For removing water from flooded basements, boats, low-lying outdoor collection spots
  • Read more
    Manuals (1)
    Specs
    Type:
    Manual
    Horse Power:
    1/2
    Voltage:
    120v
    Discharge:
    1-1/4"
    Cord Length:
    8'
    Flow at 5 FT Head:
    29 GPM
    Warranty:
    1 Year
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.