Pros, Join Our TradeMaster Program!
Description
Water bugging you? The WAYNE WWB WaterBUG ®Submersible Water Removal Pump with Multi-Flow Technology, is the tool for you! Our Patent Pending Multi-Flo Technology is key and allows the user, easy selection of the appropriate discharge for the water removal application. The top discharge should be used to drain water from confined spaces; a window well, laundry tub, even from 5-gallon buckets. Side discharge should be selected for easy water removal from open areas; flat roofs, flooded basements, shower stalls, flooded yard. Our Patent Pending multi-ring suction strainer filters debris, keeping it clear from the suction intake which minimizes clogging. This powerful tool pumps up to 1257 Gallons Per Hour, connects to a standard garden hose and removes water down to a 1/16 inch of the surface, making the area Virtually dry! Assembled in the USA, for Quality you can trust. Stop allowing water to bug you. Remove it with WaterBUG®! WAYNE’s WaterBUG® Submersible Water Removal Pump with Multi-Flo Technology, is the water-removal tool for every home.

WAYNE WaterBUG’s Patent Pending Multi-Flo Technology is key and allows the user, easy selection of the appropriate discharge for any water removal application. Our Easy to clean, multi-ring suction strainer removes water down to virtually dry at 1/16 of an inch. Proudly assembled in the USA, for quality you can trust.

Features:
  • Assembled in the US with foreign and domestic parts
  • Multi-Flo Technology allows easy selection of the appropriate discharge for the application
  • Top dischage is perfect for tight spaces where water removal is needed: Laundry Tubs, Window Wells, Buckets, etc.
  • Side Discharge is ideal for easy water removal from flat open surfaces: Flat Roofs, Flooded Basements, standing water in yard, shower stalls, etc.
  • 30 ft. MAX HEAD removes water down to 1/16 in. of surface, VIRTUALLY DRY
  • Portable Electric Water Removal Pump, is completely submersible for the larger water removal jobs
  • Easy Hang Tab Feature, for seasonal storage
  • Corrosion resistant, sealed thermoplastic construction with 6-leg Stable Base Design
  • 10 ft Power cord for hard to reach places, with cord wrap handles
  • Max. flow rate is 1350 Gallons Per Hour; 1010 GPH @ 10 ft.
  • 3/4 in. Corrosion Resistant Brass discharge outlets, with tethered cap seals, fits any standard garden hose
  • Multi-Ring suction strainer filters debris, and minimizes clogs
  • For removing water from flooded basements, boats, stock tanks, and even a 5 gallon bucket
Read more
Manuals (2)
Specs
Type:
Portable Unit
Horse Power:
16/100
Voltage:
120v
Cord Length:
10'
Type:
Manual
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.