Description
5/8" Flare x 3/4" FIP Gas Ball Valve with 1/2 to 175 WOG
Read more
Manuals (1)
Specs
Size:
5/8" x 3/4"
Connection Type:
Flare x FNPT
Connection Method:
Threaded
Flare
Material:
Brass
Features:
Standard
Valve Construction:
1 piece
Handle Style:
Lever
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.