Pros, Join Our TradeMaster Program!
Description
  • 2 IPS Round Isolator w/ Rotating Flange
  • High Velocity - Full Port Brass Ball Valve - w/ Adjustable Packing Gland, Nuts and Bolts
  • 600 WOG
Accessory For:
  • Taco VR20-1
  • Grundfos 98126844 (MAGNA3 50-150 F)
  • Grundfos MAGNA3 50-80 F
Read more
Manuals (2)
Specs
Material:
Brass
Connection Size:
2"
Connection Type:
Threaded
Type:
Isolation Flange
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.