Pros, Join Our TradeMaster Program!
Description
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 41704WT is recommended.

1" IPS Full Port Ball Valve w/ Stainless Steel Wing
Read more
Specs
Size:
1"
Features:
Standard
Connection Type:
FNPT x FNPT
Connection Method:
Threaded
Handle Style:
T-Handle
Material:
Brass
Valve Construction:
1 piece
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.