Pros, Join Our TradeMaster Program!
Description
The Webstone TMV is designed for use in heating as well as domestic water systems and provides outlet temperatures ranging between 95°-131° F. The valve may be positioned in any orientation; designated lengths of straight piping before and after the unit are not required. The Webstone Thermostatic Mixing Valve is a SAFETY VALVE. Inspect the TMV at least once per year to verify it is operating correctly. It may be necessary to check the valve more frequently in installations with poor or unknown water quality. Use of a filter or strainer is required for installations with poor or unknown water quality.

Design Advantages
  • Suitable for hydronic applications, point of use, and water distribution systems
  • Union connections simplify installation and maintenance
  • Temperature locking handle ensures appropriate output range
  • Guaranteed for life
Hide Description
Specs
Size:
1"
Connection Method:
Sweat
Connection Type:
C x C
Working Pressure (PSI):
30-150
Max Pressure (PSI):
150
Min Pressure (PSI):
30
Temperature Range (F):
95°F - 131°F
Max Temp (F):
131°F
Min Temp (F):
95°F
Material:
Brass
Body Pattern:
3-Way
Standards Met:
ASSE 1017
ASSE 1070
Application:
Point of Source
Point of Use
Flow Capacity (Cv):
3.5
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.