Apply to be a TradeMaster!
3/4" PEX Crimp E-X-P Union Ball Tankless Water Heater Service Valve Kit (Lead Free)
Hover image to zoom

3/4" PEX Crimp E-X-P Union Ball Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Webstone
SKU:
H-10423W-RB
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp E-X-P Union Ball Tankless Water Heater Service Valve Kit (Lead Free)
Hover image to zoom
$111.74 each
In Stock
In Stock
Get 199 Fri, Mar 24 - Mon, Mar 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
3/4"
Connection Type icon
FNPT Union x PEX Crimp Connection
Material icon
Brass
Lead Free icon
Yes
Thread Type icon
Female Thread Type
Pressure Rating icon
250 psi

Description

3/4" PEX Crimp E-X-P Union Ball Tankless Water Heater Service Valve Kit (Lead Free)

Features:
  • E-X-P Union Ball Tankless Water Heater Service Valve Kit
  • Hot & Cold Set of Full Port Forged DZR Brass Ball Valves
  • w/ Union Ends & Adjustable Packing Glands
  • 250PSI CWP/200F MAX

Specs

Product Type:

Valve

Size:

3/4"

Connection Type:

FNPT Union x PEX Crimp

Thread Size:

3/4"

Thread Type:

Female

Pressure Rating:

250 psi

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy