1/2" F1960 PEX Forged DZR Brass In-Line Spring Loaded Check Valve w/ Dual Union Ends (Lead Free)
Hover image to zoom

1/2" F1960 PEX Forged DZR Brass In-Line Spring Loaded Check Valve w/ Dual Union Ends (Lead Free)

Brand:
Webstone
SKU:
H-10832W
Rating:
(0)
Q&A:
(0)
1/2" F1960 PEX Forged DZR Brass In-Line Spring Loaded Check Valve w/ Dual Union Ends (Lead Free)
Hover image to zoom
$43.96 each
In Stock
In Stock
Get 1 Wed, Feb 28
Fast Track Logo
Order by 5PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1/2"
Connection Type icon
Expansion PEX x Expansion PEX Connection
Max Temp (F) icon
200°F Max Temp
Flow Capacity (Cv) icon
8.7 Cv
Max Pressure (PSI) icon
200 PSI
Material icon
Brass

Specs

Product Type:

Check Valve

Size:

1/2"

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Max Temp (F):

200°F

Flow Capacity (Cv):

8.7

Max Pressure (PSI):

200

Material:

Brass

Standards Met:

NSF 372

NSF 61

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy