Pros, Join Our TradeMaster Program!
Description
Forged DZR Brass Transition Elbow

Product Features
  • w/ 3/4" Copper Finned Tube Stiffener
  • 3/4 Press × ASTM F1807 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temperature: 250ºF Max
Hide Description
Manuals (2)
Specs
Application:

Heating

Plumbing

Size:

3/4"

PEX Size:

3/4"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.