Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

This heat-first combi boiler features a long-lasting firetube heat exchanger and our next generation, easy to use, color touchscreen control.

Product Features
  • Provides entire home comfort: Provides up to 5.4 gallons per minute - able to satisfy two showers, a faucet, and dishwasher at the same time
  • Built-in zone control – operate up to four circulators without need of an external control
  • Easy for homeowners: Large touchscreen color display makes system monitoring and navigation simple
  • Whisper-quiet operation, sealed cabinet design preheats air instead of pulling debris directly into blower/burner
  • Eco friendly, Tec smart: Several domestic hot water settings to maximize energy savings and/or comfort – ranging from the most efficient mode, to preheat, high performance or our ECO BOOST technology
  • Up to a 10:1 turndown ratio – self adjusts to minimize fuel usage, while optimizing performance
  • Makes installation simple: Space-saving wall-mount design or optional pedestal for floor standing installation
  • Thoughtful design: Spacious cabinet design and strategically positioned common parts for fast and easy access and service of the gas valve, blower, heat exchanger and control module
  • Boiler control features a history log, providing quick access to view past operations
  • Versatile design to suit every home: Multiple venting configurations include direct vent or direct exhaust – sidewall, roof or dual pressure zones

Warranty
  • Residential: 12 years on primary heat exchanger
  • 5 years on parts (with registration, 2 yrs. without)
  • Commercial: 10 years on primary heat exchanger
  • 1 year on parts
Read more
Specs
Fuel Type:
Natural Gas
Boiler Type:
High Efficiency
Efficiency:
95%
System Type:
Hydronic (Water)
Vent Size:
3"
Vent Type:
Direct Vent
PVC
BTU Input:
199000
DOE Rating:
184000
IBR Rating:
160000
Depth (Inches):
19"
Height (Inches):
33"
Width (Inches):
20"
Features:
Combo DHW
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.