Pros, Join Our TradeMaster Program!
Description
** Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain SGO boilers are high efficiency cast iron steam oil boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Standard Equipment:
  • Factory tested and assembled cast iron section assembly (jacket and collector hood are not assembled on 7, 8 and 9 section blocks)
  • Insulated steel jacket
  • Aluminized steel flue collector hood with flue cap on top outlet (convertible to rear outlet)
  • Swing-away burner mounting door
  • Refractory blanket and target wall in combustion area
  • Tankless heater opening cover plate
  • Electrical junction box with wiring harnesses
  • Junction box cover plate with service switch
  • Two vent pipe brackets
  • Drain valve
  • Barometric damper
  • Oil vent damper
  • High limit pressure control
  • Low water cutoff
  • 15 PSI ASME relief valve
  • Steam pressure gauge
  • Siphon
  • Gauge glass, cocks and guard
  • Warranty (Residential): 10 Years Heat Exchanger; 2 Years Parts
Read more
Manuals (1)
Specs
Fuel Type:
Oil
BTU Input:
133000
DOE Rating:
114000
Efficiency:
85%
IBR Rating:
86000
System Type:
Steam
Vent Size:
7"
Weight (lbs):
600 lbs
Height (Inches):
35-5/8"
Width (Inches):
20-1/4"
Depth (Inches):
15-1/2"
Warranty:
10 Year Limited Warranty on Heat Exchanger/ 2 Yrs Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.