Pros, Join Our TradeMaster Program!
Description
** Note: Product Title reflects this boiler's IBR Net Output Rating

Weil McLain WGO boilers are high efficiency cast iron oil boilers with a variety of applications including: residential, light commercial, multiple boilers, indirect-fired water heating, and radiant heating.

Standard Equipment:
  • Factory tested and assembled cast iron section assembly (jacket and collector hood are not assembled on 7, 8 and 9 section blocks)
  • Insulated steel jacket
  • Aluminized steel flue collector hood with flue cap on top outlet (convertible to rear outlet)
  • Swing-away burner mounting door
  • Refractory blanket and target wall in combustion area
  • Circulator: Taco 007e
  • High limit control with circulator relay, LWCO function, and integrated service switch
  • Two vent pipe brackets
  • Pressure / temperature gauge
  • 30 PSIG ASME relief valve (boiler sections tested for 50 PSIG working pressure)
  • Drain valve
  • Barometric damper
  • Built-in air separator
  • Warranty: Residential: 2 0 Years Heat Exchanger; 2 Years Parts
Read more
Manuals (1)
Specs
Fuel Type:
Oil
BTU Input:
112000
Efficiency:
86.2%
IBR Rating:
85000
System Type:
Hydronic (Water)
Vent Size:
7"
Height (Inches):
35-5/8"
Width (Inches):
20-1/4"
Depth (Inches):
15-1/2"
Weight (lbs):
595 lbs
Return Connection:
1-1/2"
Supply Connection:
1-1/2"
Warranty:
20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.