Pros, Join Our TradeMaster Program!
Description
Features
  • The CGt is available in one size and has a built-in tankless heater as standard equipment
  • The CGt gas boiler from Weil-McLain offers a compact design boiler that also provides domestic hot water
  • Other features include high-grade stainless steel burners, integrated control module and venting flexibility
  • 81% AFUE
Read more
Specs
Application:
Heating
Fuel Type:
Natural Gas
BTU Input:
133000
BTU Output:
94000
Efficiency:
81%
Height (Inches):
28.375"
System Type:
Hydronic (Water)
Features:
Tankless Coil
Power Vent
EI/Spark Ignition
Vent Type:
Power Vent
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.