Pros, Join Our TradeMaster Program!
Description
Note: Product Title reflects this boiler's IBR Net Output Rating

NOTE: Burner DOES NOT come included w/ boiler, must be purchased separately. Requires GO-3 Burner

Features:
  • Factory Tested
  • Limited Lifetime Warranty
  • Cast Iron Sections
  • Built-in Air Separator
  • 30 PSI ASME Relief Valve
  • Drain Valve
  • Comb. Temp Controls, LWCO & Circulator Relay
  • Comb. T&P Gauge
  • Balanced Draft Damper
  • Convertible Flue (Top or Rear)
  • Refractory Combustion Chamber
  • high Temp. Target Wall
  • Includes 007 Circulator
  • Jacketed Block Assembly
  • Swing-away Burner Door
  • Insulated Jacket
  • Quick Inspection Cover
  • Service Switch
  • Electrical Junction Box
  • Wiring Harness

Read more
Specs
Fuel Type:
Oil
DOE Rating:
115000
IBR Rating:
100000
Efficiency:
85.3%
System Type:
Hydronic (Water)
Depth (Inches):
16-7/8"
Vent Size:
7"
Return Connection:
1-1/2"
Supply Connection:
1-1/4"
Warranty:
20 Year Limited Warranty on Heat Exchanger/2 yrs Parts
Width (Inches):
20-1/4"
Height (Inches):
39
Vent Type:
Atmospheric
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

5 Videos

    13 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.