Pros, Join Our TradeMaster Program!
Description
Application: Supermarket refrigeration, vending machines and other condenser and evaporator fan applications.

  • Drop in replacement for shaded pole and PSC motors
  • Electronically commutated motors with integrated electronic control
  • ECR up to 70%; UL approved
  • IP55 moisture and dust protection
  • Totally enclosed, ball bearings, CCWSE rotation, can be mounted in any position.
  • Operating temperature of ECR ONE motors: -22°F to +122°F
  • Operating temperature of ECR UltraSynch motors: -22°F to +104°F
  • Motors are built using 30% less copper and 80% less steel for a greener, more affordable solution.
  • ECR UltraSynch motor includes Lyall plug.
  • ECR ONE is a constant torque motor and will replace a shaded pole motor of matching wattage using the same fan blade.
  • ECR UltraSynch is a constant speed motor operating at 1800 RPM over a wide range of voltage and load conditions. The correct fan blade must be specified to properly balance air flow.
Read more
Specs
Speeds:
1
Voltage:
115v
Amperage:
0.31
Rotation:
CCWSE
RPM:
1550
Bearings:
Ball
Enclosure Type:
Totally Enclosed
Shaft Length:
1-3/4"
Wattage:
12
Hertz:
60
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.