Features:
- "Take it easy" Tool Finder provides profile and size color coding for quick and easy tool selection.
- Tough vicious bits for universal use.
- Ideal for working in confined spaces.
- Simple fitting and removal of tools.
- Very robust and a long service life.
Includes:
- (1) 8001 A Bit Ratchet 1/4", 1/4" x 87mm
- (1) 813 Bitholding Screwdriver, 1/4" x 78mm
- (1) 889/4/1 K Rapidaptor Universal Bit Holder, 1/4" x 50mm
- (1) 870/1 Adaptor, 1/4" x 25mm
- (7) 8790 HMA Zyklop 1/4" Sockets: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2" x 23mm
- (6) 851/1 Phillips #1, #2 & #3 Bits: (2) #1, (3) #2, (1) #3 x 25mm
- (1) 800/1 Slotted Bits, 1 x 5.5 x 25mm
- (6) 867/1 Torx Bits: 10/15/20/25/30/40 x 25mm
- (5) 867/1 Torx BO Bits with Bore Hole: 10/15/20/25/30 x 25mm
- (5) 840/1 Hex-Plus Bits: 3/32, 1/8, 5/32, 3/16, 5/16" x 25mm
- (5) 868/1 Square-Plus #1, #2 & #3 Bits: (1) # 1, (3) #2, (1) #3 x 25mm