Pros, Join Our TradeMaster Program!
Description
Brass Cylinder Adapters, CGA-520 B Tank Acetylene To CGA-200 Commercial Acetylene

Use a brass cylinder adaptor to connect a regulator to a cylinder or other equipment when different CGA threads on the mating parts make a direct connection impossible. Adaptors should not be used as permanent installations.
  • CGA No - CGA-200; CGA-520
  • Cylinder Service - CGA-520 “B” Tank Acetylene
  • Gas Type - Acetylene
  • Material - Brass
  • Regulator Service - CGA-200 Commercial Acetylene
  • Wt. - 0.24 lb.
Hide Description
Specs
Product Type:

Adapter

Gas Type:

Acetylene

Material:

Brass

×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.